

€60.71/ pieceexcl. VAT
€73.46incl. VAT
111 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €60.71 | - |
3+ | €50.60 | 16.67% |
6+ | €40.48 | 33.33% |
12+ | €37.44 | 38.33% |
18+ | €35.42 | 41.67% |
24+ | €32.38 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Clear |
Thickness | 2 mm |
Length | 2050 mm |
Width | 1250 mm |
Lining material | Not applicable |
Lighttransmission | 87 % |
Material | PC |
Material class | Epraform PC |
Antistatic | No |
Group | Transparent Plastics |
Tradename | Epraform PC |
Manufacturing method | Extruded |
Protection film | Two-sided |
€148.16/ pieceexcl. VAT
€179.27incl. VAT
11 In stock - Estimated delivery date 05/11/2026