ENERPAC

ENERPAC Low-height lock nut cylinder LPL1002

  • ERIKS:13355849
Image 1
  • Capacity: 60 - 500 ton
  • Stroke: 45 - 50 mm
  • Maximum operating pressure: 700 bar.
Save to list

€2,090.00/ pieceexcl. VAT

€2,528.90incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Type
LPL
Type (DA/SA)
Single acting
Max. operating pressure
700 bar
Bore
135 mm
Max. force at max. working pressure
100000 kg
Number of extensions
1
Outer diameter piston rod
135 mm
Stroke
50 mm
Built-in size
137 mm