Products
Brands
About Eriks
Customer service
BE - English
Home
Low-height lock nut cylinder s...
Low-height lock nut cylinder series LPL
Capacity: 60 - 500 ton
Stroke: 45 - 50 mm
Maximum operating pressure: 700 bar.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Bore [mm]
105
1
135
1
Max. force at max. working pressure [kg]
60000
1
100000
1
Number of extensions
1
2
Outer diameter piston rod [mm]
Stroke [mm]
Log in to see your specific pricing.
Log in
2
of
Low-height lock nut cylinder series LPL
Product
Bore [mm]
Max. force at max. working pressure [kg]
Number of extensions
Available
Price
excl. VAT
Product
Bore [mm]
Max. force at max. working pressure [kg]
Number of extensions
Available
Price
excl. VAT
Low-height lock nut cylinder LPL602
105
60000
1
€1,623.55
/
piece
Low-height lock nut cylinder LPL1002
135
100000
1
€2,090.00
/
piece
Log in