ENERPAC

ENERPAC Cordless hydraulic pump 230V SC1201ME

  • ERIKS:14797461
Image 1
Image 2
Image 1
Image 2
  • Reservoir capacity: 1,2 litres.
  • Flow at rated pressure: 0,20 l/min.
  • Motor and battery size: 0,70 kW, 54 V / 4 Ah.
  • Maximum operating pressure: 700 bar.
Save to list

€4,241.75/ pieceexcl. VAT

€5,132.52incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Series
SC