Products
Brands
About Eriks
Customer service
BE - English
Home
Cordless hydraulic pump series...
Cordless hydraulic pump series SC
Reservoir capacity: 1,2 litres.
Flow at rated pressure: 0,20 l/min.
Motor and battery size: 0,70 kW, 54 V / 4 Ah.
Maximum operating pressure: 700 bar.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Log in to see your specific pricing.
Log in
4
of
Cordless hydraulic pump series SC
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Cordless hydraulic pump 115V SC1201MB
€4,241.75
/
piece
Cordless hydraulic pump 230V SC1201ME
€4,241.75
/
piece
Fast battery charger 230V EC1F542E
€364.34
/
piece
Fast battery charger 115V EC1F541B
€376.20
/
piece
Log in