ELSTER

ELSTER Water meter Woltman fig. 8215 cold water cast iron KIWA continuous load 100 m³/h bore 125 mm PN16 DN125

  • ERIKS:12036169
Image 1
Image 2
Image 1
Image 2
Save to list

€1,252.00/ pieceexcl. VAT

€1,514.92incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ELSTER
Series
H4000-Woltmann
Type
8215
Model
Water meter
Execution
Cold water
Process connection
Flange
Size process connection
DN125
Orifice
125 mm
Accuracy class
2.0 %
Measuring range nominal Q3
160 m³/h
Measuring range maximum Q4
200 m³/h
Measuring range minimum Q1
1280 l/h
Measuring range transitional Q2
2050 l/h
Mounting
Horizontal and vertical
Pressure rating flange
PN16
Max. pressure
16 bar
Housing material
Cast iron
Material inner parts
Plastic with metal parts
Approvals
KIWA
Maximum medium temperature (continuous)
50 °C
Dimension
DN125
B
250 mm
H1
118 mm
H2
278 mm
H3
285 mm
L
250 mm
Weight
21 kg
Spare parts & accessories

€104.00/ pieceexcl. VAT

€125.84incl. VAT

9 In stock - Estimated delivery date 10/11/2026

€104.00/ pieceexcl. VAT

€125.84incl. VAT

9 In stock - Estimated delivery date 10/11/2026