




€3,885.00/ pieceexcl. VAT
€4,700.85incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ELSTER |
Series | H4000-Woltmann |
Type | 8215 |
Model | Water meter |
Execution | Cold water |
Process connection | Flange |
Size process connection | DN300 |
Orifice | 300 mm |
Accuracy class | 2.0 % |
Measuring range nominal Q3 | 1600 m³/h |
Measuring range maximum Q4 | 2000 m³/h |
Measuring range minimum Q1 | 12800 l/h |
Measuring range transitional Q2 | 20480 l/h |
Mounting | Horizontal and vertical |
Pressure rating flange | PN16 |
Max. pressure | 16 bar |
Housing material | Cast iron |
Material inner parts | Plastic with metal parts |
Maximum medium temperature (continuous) | 50 °C |
Dimension | DN300 |
B | 460 mm |
H1 | 225 mm |
H2 | 485 mm |
H3 | 680 mm |
L | 500 mm |
Weight | 104 kg |
€104.00/ pieceexcl. VAT
€125.84incl. VAT
9 In stock - Estimated delivery date 10/11/2026€104.00/ pieceexcl. VAT
€125.84incl. VAT
9 In stock - Estimated delivery date 10/11/2026