ELSTER

ELSTER Water meter Woltman fig. 8215 cold water cast iron continuous load 40 m³/h bore 80 mm PN16 DN80

  • ERIKS:12036164
Image 1
Image 2
Image 1
Image 2
Save to list

€903.50/ pieceexcl. VAT

€1,093.23incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ELSTER
Series
H4000-Woltmann
Type
8215
Model
Water meter
Execution
Cold water
Process connection
Flange
Size process connection
DN80
Orifice
80 mm
Accuracy class
2.0 %
Measuring range nominal Q3
160 m³/h
Measuring range maximum Q4
200 m³/h
Measuring range minimum Q1
1280 l/h
Measuring range transitional Q2
2050 l/h
Mounting
Horizontal and vertical
Pressure rating flange
PN16
Max. pressure
16 bar
Housing material
Cast iron
Material inner parts
Plastic with metal parts
Maximum medium temperature (continuous)
50 °C
Dimension
DN80
B
200 mm
H1
94 mm
H2
254 mm
H3
285 mm
L
225 mm
Weight
16 kg
Spare parts & accessories

€104.00/ pieceexcl. VAT

€125.84incl. VAT

9 In stock - Estimated delivery date 10/11/2026

€104.00/ pieceexcl. VAT

€125.84incl. VAT

9 In stock - Estimated delivery date 10/11/2026