




€1,038.00/ pieceexcl. VAT
€1,255.98incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ELSTER |
Series | H4000-Woltmann |
Type | 8215 |
Model | Water meter |
Execution | Cold water |
Process connection | Flange |
Size process connection | DN125 |
Orifice | 125 mm |
Accuracy class | 2.0 % |
Measuring range nominal Q3 | 160 m³/h |
Measuring range maximum Q4 | 200 m³/h |
Measuring range minimum Q1 | 1280 l/h |
Measuring range transitional Q2 | 2050 l/h |
Mounting | Horizontal and vertical |
Pressure rating flange | PN16 |
Max. pressure | 16 bar |
Housing material | Cast iron |
Material inner parts | Plastic with metal parts |
Maximum medium temperature (continuous) | 50 °C |
Dimension | DN125 |
B | 250 mm |
H1 | 118 mm |
H2 | 278 mm |
H3 | 285 mm |
L | 250 mm |
Weight | 21 kg |
€104.00/ pieceexcl. VAT
€125.84incl. VAT
9 In stock - Estimated delivery date 10/11/2026€104.00/ pieceexcl. VAT
€125.84incl. VAT
9 In stock - Estimated delivery date 10/11/2026