
€75.60/ pieceexcl. VAT
€91.48incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Metal mesh |
Filter fineness | 125 µm |
Connection | 3" BSP |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 272 mm |
Outer Diameter | 150 mm |