| Filter element U1220DN3125 | Metal mesh | 125 | Pressure filter element | | €77.90/piece |
| Filter element U1219DN3125 | Metal mesh | 125 | Pressure filter element | | €54.30/piece |
| Filter element U1221DN3125 | Metal mesh | 125 | Pressure filter element | | €75.60/piece |
| Filter element U63113DN1025 | Filter paper | 25 | Pressure filter element | | €64.50/piece |
| Filter element U1221DN3250 | Metal mesh | 250 | Pressure filter element | | €58.70/piece |
| Filter element U1229DN3025 | Metal mesh | 25 | Pressure filter element | | Not available in the webshop |
| Filter element U63014DN2010 | Inorganic glass fibre | 10 | Pressure filter element | | Not available in the webshop |
| Filter element U63014DN1025 | Filter paper | 25 | Pressure filter element | | Not available in the webshop |
| Filter element U63224DN2010 | Inorganic glass fibre | 10 | Pressure filter element | | Not available in the webshop |
| Filter element U1323DN3125 | Metal mesh | 125 | Pressure filter element | | Not available in the webshop |
| Filter element U63113DN2010 | Inorganic glass fibre | 10 | Pressure filter element | | Not available in the webshop |
| Filter element U63113DN2003 | Inorganic glass fibre | 3 | Pressure filter element | | Not available in the webshop |
| Filter element U1229DN3040 | Metal mesh | 40 | Pressure filter element | | Not available in the webshop |
| Filter element U63214DN2010 | Inorganic glass fibre | 10 | Pressure filter element | | Not available in the webshop |
| Filter element U1222DN3125 | Metal mesh | 125 | Pressure filter element | | Not available in the webshop |
| Filter element U63124DN2003 | Inorganic glass fibre | 3 | Pressure filter element | | Not available in the webshop |
| Filter element U63214DN1025 | Filter paper | 25 | Pressure filter element | | Not available in the webshop |
| Filter element U63224DN2003 | Inorganic glass fibre | 3 | Pressure filter element | | Not available in the webshop |
| Filter element U63124DN2010 | Inorganic glass fibre | 10 | Pressure filter element | | Not available in the webshop |
| Filter element U63124DN1025 | Filter paper | 25 | Pressure filter element | | Not available in the webshop |
| Filter element U63224DN1025 | Filter paper | 25 | Pressure filter element | | Not available in the webshop |
| Filter element U63214DN2003 | Inorganic glass fibre | 3 | Pressure filter element | | Not available in the webshop |