
€59.20/ pieceexcl. VAT
€71.63incl. VAT
Sold per: 13Min. order: 13
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Code digit | S 1063 DN 2 003 |
Filter element material | Fiber glass |
Filter fineness | 3 µm |
Differential pressure | 30 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 202 mm |
Internal diameter | 38 mm |
Outer Diameter | 70 mm |