
| Product | Code digit | Filter element material | Filter fineness [µm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Filter element S120DN3125 | Metal mesh | 125 | €52.00/piece | ||
| Filter element S1063DN2003 | S 1063 DN 2 003 | Fiber glass | 3 | €59.20/piece | |
| Filter element S1048DN2003 | Inorganic glass fibre | 3 | Not available in the webshop | ||
| Filter element S1054DN2003 | Inorganic glass fibre | 3 | Log in to view the price | ||
| Filter element S120DN1025 | Filter paper | 25 | Not available in the webshop | ||
| Filter element S1068DN2003 | Inorganic glass fibre | 3 | Not available in the webshop | ||
| Filter element S120DN3060 | Metal mesh | 60 | Not available in the webshop | ||
| Filter element S180DN1025 | Filter paper | 25 | Not available in the webshop | ||
| Filter element S050DN3125 | Metal mesh | 125 | Not available in the webshop |