
€81.60/ pieceexcl. VAT
€98.74incl. VAT
Sold per: 13Min. order: 13
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Metal mesh |
Filter fineness | 200 µm |
Connection | M16x1,5 |
Type of filter element | Strainer filter |
Material sealing | NBR |
Length of filter element | 76 mm |
Outer Diameter | 41.5 mm |