| Filter element E410SN3200 | Metal mesh | 200 | M16x1,5 | | €81.60/piece |
| Filter element E420SN3060FKM | Metal mesh | 60 | | | €78.40/piece |
| Filter element E410SN1025 | Filter paper | 25 | M16x1,5 | | Not available in the webshop |
| Filter element E420SN3100 | Metal mesh | 100 | | | Not available in the webshop |
| Filter element E410SN3010 | Metal mesh | 10 | M16x1,5 | | €82.80/piece |
| Filter element E410SN3025 | Metal mesh | 25 | M16x1,5 | | Not available in the webshop |
| Filter element E6225SN3130 | Metal mesh | 130 | | | €129.00/piece |
| Filter element E410SN1010 | Filter paper | 10 | M16x1,5 | | Not available in the webshop |
| Filter element E420SN3040 | Metal mesh | 40 | | | Not available in the webshop |
| Filter element E420SN3025 | Metal mesh | 25 | | | Not available in the webshop |
| Filter element E410SN3100 | Metal mesh | 100 | M16x1,5 | | Not available in the webshop |
| Filter element E420SN1006 | Filter paper | 6 | | | Not available in the webshop |