ECON®

ECON® V-Port ball valve Type: 7289AD Stainless steel/TFM 4215/FPM (FKM) V-port ball 60° Fire safe Pneumatic operated Double acting SAD30 PN16 Flange DN100

  • ERIKS:15030782
Image 1
Image 2
Image 1
Image 2
Video 3
Pre-assembled pneumatically operated 2-way ball valve with V-port ball, comprising: Econ® two-piece ball valve (type: 7289), AMG double-acting pneumatic actuator (type: 7972) and ECON positioner type 3304.

The pneumatically operated 2-way ball valve is pre-configured based on the following parameters: pneumatic control pressure is 6 bar, medium is water, medium temperature is a maximum of 100°C, the ball valve operates at least several times a day, and the actuator configuration is in accordance with Eriks standard.
Save to list
Not available in webshop
Estimated delivery date - 20/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7289AD
Norm
EN (DIN)
Construction type
2-way
Housing construction
2-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
DN100
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 27
Face to Face length
190 mm
Actuator
Pneumatic operated
Operating principle
Double acting
Type coding actuator
SAD30
Brand actuator
AMG
Top flange standard
ISO 5211 Direct Mount
Ball bore
V-port ball 60°
Material ball
1.4408
Seat material
TFM 4215
Spindle material
1.4401
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
Graphite
Body seal
SWG 316L/PTFE/Graphite
Actuator material
Aluminium
Maximum pressure difference at 20 °C
40 bar
Fire safe
Yes
DN
DN100
Pressure class
PN16
L
190 mm