Pre-assembled pneumatically operated 2-way ball valve with V-port ball, comprising: Econ® two-piece ball valve (type: 7289), AMG double-acting pneumatic actuator (type: 7972) and ECON positioner type 3304.
The pneumatically operated 2-way ball valve is pre-configured based on the following parameters: pneumatic control pressure is 6 bar, medium is water, medium temperature is a maximum of 100°C, the ball valve operates at least several times a day, and the actuator configuration is in accordance with Eriks standard.