

€64.69/ pieceexcl. VAT
€78.27incl. VAT
13 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 7446/7546/7646 |
Execution | Revision set |
Connection | Thread and weld |
DN full bore | 2" (50) |
Seat material | PTFE |
Body seal | PTFE |