
| Product | Execution | DN full bore | Seat material | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Seal set Type: 7446/7546/7646 Suitable for: 3-part Thread and weld Seat material: PTFE DN full bore: 2" (50) | Revision set | 2" (50) | PTFE | €64.69/piece | |
| Seal set Type: 7446/7546/7646 Suitable for: 3-part Thread and weld Seat material: PTFE DN full bore: 1.1/4" (32) | Revision set | 1.1/4" (32) | PTFE | €36.04/piece | |
| Seal set Type: 7446/7546/7646 Suitable for: 3-part Thread and weld Seat material: PTFE DN full bore: 1/2" (15) | Revision set | 1/2" (15) | PTFE | €15.47/piece | |
| Seal set Type: 7446/7546/7646 Suitable for: 3-part Thread and weld Seat material: PTFE DN full bore: 2.1/2" (65) | Revision set | 2.1/2" (65) | PTFE | €109.23/piece | |
| Seal set Type: 7446/7546/7646 Suitable for: 3-part Thread and weld Seat material: PTFE DN full bore: 1/4" (8) | Revision set | 1/4" (8) | PTFE | €13.52/piece | |
| Seal set Type: 7446/7546/7646 Suitable for: 3-part Thread and weld Seat material: PTFE DN full bore: 1.1/2" (40) | Revision set | 1.1/2" (40) | PTFE | €46.24/piece | |
| Seal set Type: 7446/7546/7646 Suitable for: 3-part Thread and weld Seat material: PTFE DN full bore: 3" (80) | Revision set | 3" (80) | PTFE | €180.20/piece | |
| Seal set Type: 7446/7546/7646 Suitable for: 3-part Thread and weld Seat material: PTFE DN full bore: 3/4" (20) | Revision set | 3/4" (20) | PTFE | €19.55/piece |