ECON®

ECON® Seal set Type: 7249X Suitable for: 2-part Flange PN40- Class 300 Seat material: TFM 4215 O-ring material: FPM (FKM) Fire safe DN full bore: DN150- 6"

  • ERIKS:13493794
  • Manufacturer:8716901217462
Image 1
Save to list

€788.80/ pieceexcl. VAT

€954.45incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7249X
Execution
Revision set
Connection
Flange
DN full bore
DN150 - 6"
Pressure rating
PN40 - Class 300
Seat material
TFM 4215
O-ring material
FPM (FKM)
Body seal
SWG 316L/PTFE/Graphite
Fire safe
Yes
Suitable from year of construction
2004