32 of Seal set Type: 7249X Suitable for: 2-part Flange
Product
Execution
DN full bore
Pressure rating
Available
Priceexcl. VAT
Product
Execution
DN full bore
Pressure rating
Available
Priceexcl. VAT
Seal set Type: 7249X Suitable for: 2-part Flange PN40- Class 150/300 Seat material: TFM 1600 O-ring material: FPM (FKM) Fire safe DN full bore: DN25- 1"
Revision set
DN25 - 1"
PN40 - Class 150/300
€49.80/piece
Seal set Type: 7249X Suitable for: 2-part Flange PN16/40- Class 150/300 Seat material: TFM 1600 O-ring material: FPM (FKM) Fire safe DN full bore: DN100- 4"
Revision set
DN100 - 4"
PN16/40 - Class 150/300
€171.75/piece
Seal set Type: 7249X Suitable for: 2-part Flange PN40- Class 150/300 Seat material: TFM 1600 O-ring material: FPM (FKM) Fire safe DN full bore: DN40- 1.1/2"
Revision set
DN40 - 1.1/2"
PN40 - Class 150/300
€62.40/piece
Seal set Type: 7249X Suitable for: 2-part Flange PN40- Class 300 Seat material: TFM 1600 O-ring material: FPM (FKM) Fire safe DN full bore: DN150- 6"
Revision set
DN150 - 6"
PN40 - Class 300
€382.13/piece
Seal set Type: 7249X Suitable for: 2-part Flange PN40- Class 150/300 Seat material: TFM 1600 O-ring material: FPM (FKM) Fire safe DN full bore: DN50- 2"
Revision set
DN50 - 2"
PN40 - Class 150/300
€90.75/piece
Seal set Type: 7249X Suitable for: 2-part Flange PN16/40- Class 150/300 Seat material: TFM 1600 O-ring material: FPM (FKM) Fire safe DN full bore: DN80- 3"
Revision set
DN80 - 3"
PN16/40 - Class 150/300
€134.25/piece
Seal set Type: 7249X Suitable for: 2-part Flange PN16/40- Class 150/300 Seat material: TFM 1600 O-ring material: FPM (FKM) Fire safe DN full bore: DN65- 2.1/2"
Revision set
DN65 - 2.1/2"
PN16/40 - Class 150/300
€116.25/piece
Seal set Type: 7249X Suitable for: 2-part Flange PN16/40- Class 150/300 Seat material: TFM 1600 O-ring material: FPM (FKM) Fire safe DN full bore: DN125- 5"
Revision set
DN125 - 5"
PN16/40 - Class 150/300
€231.00/piece
Seal set Type: 7249X Suitable for: 2-part Flange PN40- Class 150/300 Seat material: TFM 1600 O-ring material: FPM (FKM) Fire safe DN full bore: DN15- 1/2"
Revision set
DN15 - 1/2"
PN40 - Class 150/300
€30.83/piece
Seal set Type: 7249X Suitable for: 2-part Flange PN40- Class 150/300 Seat material: TFM 1600 O-ring material: FPM (FKM) Fire safe DN full bore: DN20- 3/4"
Revision set
DN20 - 3/4"
PN40 - Class 150/300
€39.00/piece
Seal set Type: 7249X Suitable for: 2-part Flange PN16- Class 150 Seat material: TFM 1600 O-ring material: FPM (FKM) Fire safe DN full bore: DN150- 6"
Revision set
DN150 - 6"
PN16 - Class 150
€382.13/piece
Seal set Type: 7249X Suitable for: 2-part Flange PN16- Class 150 Seat material: TFM 1600 O-ring material: FPM (FKM) Fire safe Suitable from year of construction: 2004/2023 DN full bore: DN200- 8"
Revision set
DN200 - 8"
PN16 - Class 150
€524.25/piece
Seal set Type: 7249X Suitable for: 2-part Flange PN40- Class 150/300 Seat material: TFM 4215 O-ring material: FPM (FKM) Fire safe DN full bore: DN20- 3/4"
Revision set
DN20 - 3/4"
PN40 - Class 150/300
€42.53/piece
Seal set Type: 7249X Suitable for: 2-part Flange PN40- Class 150/300 Seat material: TFM 4215 O-ring material: FPM (FKM) Fire safe DN full bore: DN40- 1.1/2"
Revision set
DN40 - 1.1/2"
PN40 - Class 150/300
€75.38/piece
Seal set Type: 7249X Suitable for: 2-part Flange PN40- Class 150/300 Seat material: TFM 4215 O-ring material: FPM (FKM) Fire safe DN full bore: DN32- 1.1/4"
Revision set
DN32 - 1.1/4"
PN40 - Class 150/300
€52.43/piece
Seal set Type: 7249X Suitable for: 2-part Flange PN40- Class 300 Seat material: TFM 4215 O-ring material: FPM (FKM) Fire safe DN full bore: DN150- 6"
Revision set
DN150 - 6"
PN40 - Class 300
€696.00/piece
Seal set Type: 7249X Suitable for: 2-part Flange PN40- Class 150/300 Seat material: TFM 4215 O-ring material: FPM (FKM) Fire safe DN full bore: DN25- 1"
Revision set
DN25 - 1"
PN40 - Class 150/300
€51.60/piece
Seal set Type: 7249X Suitable for: 2-part Flange PN40- Class 300 Seat material: TFM 4215 O-ring material: FPM (FKM) Fire safe Suitable from year of construction: 2004/2023 DN full bore: DN200- 8"
Revision set
DN200 - 8"
PN40 - Class 300
€754.50/piece
Seal set Type: 7249X Suitable for: 2-part Flange PN16/40- Class 150/300 Seat material: TFM 4215 O-ring material: FPM (FKM) Fire safe DN full bore: DN65- 2.1/2"
Revision set
DN65 - 2.1/2"
PN16/40 - Class 150/300
€171.00/piece
Seal set Type: 7249X Suitable for: 2-part Flange PN40- Class 150/300 Seat material: TFM 4215 O-ring material: FPM (FKM) Fire safe DN full bore: DN50- 2"
Revision set
DN50 - 2"
PN40 - Class 150/300
€110.25/piece
Seal set Type: 7249X Suitable for: 2-part Flange PN16/40- Class 150/300 Seat material: TFM 4215 O-ring material: FPM (FKM) Fire safe DN full bore: DN80- 3"
Revision set
DN80 - 3"
PN16/40 - Class 150/300
€206.63/piece
Seal set Type: 7249X Suitable for: 2-part Flange PN40- Class 150/300 Seat material: TFM 4215 O-ring material: FPM (FKM) Fire safe DN full bore: DN15- 1/2"
Revision set
DN15 - 1/2"
PN40 - Class 150/300
€33.60/piece
Seal set Type: 7249X Suitable for: 2-part Flange PN16/40- Class 150/300 Seat material: TFM 4215 O-ring material: FPM (FKM) Fire safe DN full bore: DN100- 4"
Revision set
DN100 - 4"
PN16/40 - Class 150/300
€291.38/piece
Seal set Type: 7249X Suitable for: 2-part Flange PN16- Class 150 Seat material: TFM 4215 O-ring material: FPM (FKM) Fire safe DN full bore: DN150- 6"
Revision set
DN150 - 6"
PN16 - Class 150
€696.00/piece
Seal set Type: 7249X Suitable for: 2-part Flange PN16- Class 150 Seat material: TFM 1600 O-ring material: FPM (FKM) Fire safe DN full bore: DN200- 8"