ECON®

ECON® Seal set Type: 7249X Suitable for: 2-part Flange PN40- Class 150/300 Seat material: TFM 4215 O-ring material: FPM (FKM) Fire safe DN full bore: DN15- 1/2"

  • ERIKS:13474871
  • Manufacturer:8716901100610
Image 1
Save to list

€38.08/ pieceexcl. VAT

€46.08incl. VAT

40 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7249X
Execution
Revision set
Connection
Flange
DN full bore
DN15 - 1/2"
Pressure rating
PN40 - Class 150/300
Seat material
TFM 4215
O-ring material
FPM (FKM)
Body seal
SWG 316L/PTFE/Graphite
Fire safe
Yes
Suitable from year of construction
2004