ECON®

ECON® Seal set Type: 7249X Suitable for: 2-part Flange PN16- Class 150 Seat material: TFM 1600 O-ring material: FPM (FKM) Fire safe DN full bore: DN200- 8"

  • ERIKS:14463275
  • Manufacturer:8716901136121
Image 1
Save to list

€594.15/ pieceexcl. VAT

€718.92incl. VAT

20 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7249X
Execution
Revision set
Connection
Flange
DN full bore
DN200 - 8"
Pressure rating
PN16 - Class 150
Seat material
TFM 1600
O-ring material
FPM (FKM)
Body seal
SWG 316L/PTFE/Graphite
Fire safe
Yes
Suitable from year of construction
2023