ECON®

ECON® Seal set Type: 7249X Suitable for: 2-part Flange PN16- Class 150 Seat material: TFM 1600 O-ring material: FPM (FKM) Fire safe DN full bore: DN150- 6"

  • ERIKS:13493590
  • Manufacturer:8716901217158
Image 1
Save to list

€433.08/ pieceexcl. VAT

€524.03incl. VAT

12 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7249X
Execution
Revision set
Connection
Flange
DN full bore
DN150 - 6"
Pressure rating
PN16 - Class 150
Seat material
TFM 1600
O-ring material
FPM (FKM)
Body seal
SWG 316L/PTFE/Graphite
Fire safe
Yes
Suitable from year of construction
2004