

€374.43/ pieceexcl. VAT
€453.06incl. VAT
Estimated delivery date - 13/05/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 7249X |
Execution | Revision set |
Connection | Flange |
DN full bore | DN125 - 5" |
Pressure rating | PN16/40 - Class 150/300 |
Seat material | TFM 4215 |
O-ring material | FPM (FKM) |
Body seal | SWG 316L/PTFE/Graphite |
Fire safe | Yes |
Suitable from year of construction | 2004 |