

€234.18/ pieceexcl. VAT
€283.36incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 7249X |
Execution | Revision set |
Connection | Flange |
DN full bore | DN80 - 3" |
Pressure rating | PN16/40 - Class 150/300 |
Seat material | TFM 4215 |
O-ring material | FPM (FKM) |
Body seal | SWG 316L/PTFE/Graphite |
Fire safe | Yes |
Suitable from year of construction | 2004 |