ECON®

ECON® Seal set Suitable for: Premium ball valve Seat material: TF 4215 O-ring material: FPM (FKM) DN full bore: 3" (80) DN reduced bore: 4" (100)

  • ERIKS:13470397
  • Manufacturer:8716901101334
Image 1
Save to list

€323.00/ pieceexcl. VAT

€390.83incl. VAT

83 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Execution
Revision set
DN full bore
3" (80)
DN reduced bore
4" (100)
Seat material
TF 4215
O-ring material
FPM (FKM)
Body seal
RPTFE
Fire safe
No
Suitable from year of construction
2017/2019