| Seal set Suitable for: Premium ball valve Seat material: TF 4103 O-ring material: FPM (FKM) Fire safe DN full bore: 1/4"- 3/8"- 1/2" DN reduced bore: 3/4" (20) | Revision set | 1/4" - 3/8" - 1/2" | 3/4" (20) | | ā¬25.35/piece |
| Seal set Suitable for: Premium ball valve Seat material: TF 4103 O-ring material: FPM (FKM) Fire safe DN full bore: 3/4" (20) DN reduced bore: 1" (25) | Revision set | 3/4" (20) | 1" (25) | | ā¬35.33/piece |
| Seal set Suitable for: Premium ball valve Seat material: TF 4103 O-ring material: FPM (FKM) Fire safe DN full bore: 2" (50) DN reduced bore: 2.1/2" (65) | Revision set | 2" (50) | 2.1/2" (65) | | ā¬164.63/piece |
| Seal set Suitable for: Premium ball valve Seat material: TF 4103 O-ring material: FPM (FKM) Fire safe DN full bore: 1" (25) DN reduced bore: 1.1/4" (32) | Revision set | 1" (25) | 1.1/4" (32) | | ā¬51.83/piece |
| Seal set Suitable for: Premium ball valve Seat material: TF 4103 O-ring material: FPM (FKM) Fire safe DN full bore: 1.1/4" (32) DN reduced bore: 1.1/2" (40) | Revision set | 1.1/4" (32) | 1.1/2" (40) | | ā¬78.00/piece |
| Seal set Suitable for: Premium ball valve Seat material: TF 4103 O-ring material: FPM (FKM) Fire safe DN full bore: 1.1/2" (40) DN reduced bore: 2" (50) | Revision set | 1.1/2" (40) | 2" (50) | | ā¬111.75/piece |
| Seal set Suitable for: Premium ball valve Seat material: TF 4215 O-ring material: FPM (FKM) DN full bore: 4" (100) | Revision set | 4" (100) | | | ā¬410.25/piece |
| Seal set Suitable for: Premium ball valve Seat material: TF 4215 O-ring material: FPM (FKM) DN full bore: 1.1/4" (32) DN reduced bore: 1.1/2" (40) | Revision set | 1.1/4" (32) | 1.1/2" (40) | | ā¬75.38/piece |
| Seal set Suitable for: Premium ball valve Seat material: TF 4215 O-ring material: FPM (FKM) DN full bore: 3" (80) DN reduced bore: 4" (100) | Revision set | 3" (80) | 4" (100) | | ā¬285.00/piece |
| Seal set Suitable for: Premium ball valve Seat material: TF 4215 O-ring material: FPM (FKM) DN full bore: 3/4" (20) DN reduced bore: 1" (25) | Revision set | 3/4" (20) | 1" (25) | | ā¬31.43/piece |
| Seal set Suitable for: Premium ball valve Seat material: TF 4215 O-ring material: FPM (FKM) DN full bore: 2.1/2" (65) DN reduced bore: 3" (80) | Revision set | 2.1/2" (65) | 3" (80) | | ā¬120.00/piece |
| Seal set Suitable for: Premium ball valve Seat material: TF 4103 O-ring material: FPM (FKM) DN full bore: 1.1/4" (32) DN reduced bore: 1.1/2" (40) | Revision set | 1.1/4" (32) | 1.1/2" (40) | | ā¬64.35/piece |
| Seal set Suitable for: Premium ball valve Seat material: TF 4103 O-ring material: FPM (FKM) DN full bore: 4" (100) | Revision set | 4" (100) | | | ā¬327.38/piece |
| Seal set Suitable for: Premium ball valve Seat material: TF 4103 O-ring material: FPM (FKM) DN full bore: 2" (50) DN reduced bore: 2.1/2" (65) | Revision set | 2" (50) | 2.1/2" (65) | | ā¬138.38/piece |
| Seal set Suitable for: Premium ball valve Seat material: TF 4103 O-ring material: FPM (FKM) DN full bore: 1.1/2" (40) DN reduced bore: 2" (50) | Revision set | 1.1/2" (40) | 2" (50) | | ā¬93.38/piece |
| Seal set Suitable for: Premium ball valve Seat material: TF 4103 O-ring material: FPM (FKM) DN full bore: 3" (80) DN reduced bore: 4" (100) | Revision set | 3" (80) | 4" (100) | | ā¬231.38/piece |
| Seal set Suitable for: Premium ball valve Seat material: TF 4215 O-ring material: FPM (FKM) DN full bore: 1/4"- 3/8"- 1/2" DN reduced bore: 3/4" (20) | Revision set | 1/4" - 3/8" - 1/2" | 3/4" (20) | | ā¬22.05/piece |
| Seal set Suitable for: Premium ball valve Seat material: TF 4103 O-ring material: FPM (FKM) DN full bore: 3/4" (20) DN reduced bore: 1" (25) | Revision set | 3/4" (20) | 1" (25) | | ā¬28.13/piece |
| Seal set Suitable for: Premium ball valve Seat material: TF 4103 O-ring material: FPM (FKM) DN full bore: 1/4"- 3/8"- 1/2" DN reduced bore: 3/4" (20) | Revision set | 1/4" - 3/8" - 1/2" | 3/4" (20) | | ā¬20.63/piece |
| Seal set Suitable for: Premium ball valve Seat material: TF 4215 O-ring material: FPM (FKM) DN full bore: 1" (25) DN reduced bore: 1.1/4" (32) | Revision set | 1" (25) | 1.1/4" (32) | | ā¬48.00/piece |
| Seal set Suitable for: Premium ball valve Seat material: TF 4215 O-ring material: FPM (FKM) DN full bore: 1.1/2" (40) DN reduced bore: 2" (50) | Revision set | 1.1/2" (40) | 2" (50) | | ā¬101.63/piece |
| Seal set Suitable for: Premium ball valve Seat material: TF 4103 O-ring material: FPM (FKM) DN full bore: 1" (25) DN reduced bore: 1.1/4" (32) | Revision set | 1" (25) | 1.1/4" (32) | | ā¬42.30/piece |
| Seal set Suitable for: Premium ball valve Seat material: TF 4103 O-ring material: FPM (FKM) DN full bore: 2.1/2" (65) DN reduced bore: 3" (80) | Revision set | 2.1/2" (65) | 3" (80) | | ā¬104.63/piece |
| Seal set Suitable for: Premium ball valve Seat material: TF 4215 O-ring material: FPM (FKM) DN full bore: 2" (50) DN reduced bore: 2.1/2" (65) | Revision set | 2" (50) | 2.1/2" (65) | | ā¬165.00/piece |