

€187.00/ pieceexcl. VAT
€226.27incl. VAT
4 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Execution | Revision set |
DN full bore | 2" (50) |
DN reduced bore | 2.1/2" (65) |
Seat material | TF 4215 |
O-ring material | FPM (FKM) |
Body seal | RPTFE |
Fire safe | No |
Suitable from year of construction | 2017/2019 |