ECON®

ECON® Seal set Suitable for: Premium ball valve Seat material: TF 4103 O-ring material: FPM (FKM) DN full bore: 4" (100)

  • ERIKS:13470412
  • Manufacturer:8716901108609
Image 1
Save to list

€371.03/ pieceexcl. VAT

€448.95incl. VAT

5 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Execution
Revision set
DN full bore
4" (100)
Seat material
TF 4103
O-ring material
FPM (FKM)
Body seal
RPTFE
Fire safe
No
Suitable from year of construction
2017/2019