

€105.83/ pieceexcl. VAT
€128.05incl. VAT
24 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Execution | Revision set |
DN full bore | 1.1/2" (40) |
DN reduced bore | 2" (50) |
Seat material | TF 4103 |
O-ring material | FPM (FKM) |
Body seal | RPTFE |
Fire safe | No |
Suitable from year of construction | 2017/2019 |