ECON®

ECON® Oval lever Type: 6001D Stainless steel With locking device Suitable for: ISO 5211 Direct Mount DN full bore: DN8- DN10- DN15- DN20

  • ERIKS:13419487
  • Manufacturer:8716901214478
Image 1
Image 2
Image 1
Image 2
Save to list

€24.74/ pieceexcl. VAT

€29.94incl. VAT

244 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6001D
Execution
Oval lever
Material
Stainless steel
Material quality
1.4301
DN full bore
DN8 - DN10 - DN15 - DN20
With locking device
Yes
DN
DN8 - DN10 - DN15 - DN20
A
102 mm
C
63 mm
H
45 mm