



| Product | Execution | DN full bore | With locking device | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Oval lever Type: 6001D Stainless steel With locking device Suitable for: ISO 5211 Direct Mount DN full bore: DN40- DN50 | Oval lever | DN40 - DN50 | Yes | €50.24/piece | |
| Oval lever Type: 6001D Stainless steel With locking device Suitable for: ISO 5211 Direct Mount DN full bore: DN25- DN32 | Oval lever | DN25 - DN32 | Yes | €31.88/piece | |
| Oval lever Type: 6001D Stainless steel With locking device Suitable for: ISO 5211 Direct Mount DN full bore: DN8- DN10- DN15- DN20 | Oval lever | DN8 - DN10 - DN15 - DN20 | Yes | €24.74/piece |