




€50.24/ pieceexcl. VAT
€60.79incl. VAT
194 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 6001D |
Execution | Oval lever |
Material | Stainless steel |
Material quality | 1.4301 |
DN full bore | DN40 - DN50 |
With locking device | Yes |
DN | DN40 - DN50 |
A | 132 mm |
C | 81 mm |
H | 44 mm |