




€31.88/ pieceexcl. VAT
€38.57incl. VAT
34 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 6001D |
Execution | Oval lever |
Material | Stainless steel |
Material quality | 1.4301 |
DN full bore | DN25 - DN32 |
With locking device | Yes |
DN | DN25 - DN32 |
A | 115 mm |
C | 73 mm |
H | 44 mm |