




€178.50/ pieceexcl. VAT
€215.99incl. VAT
11 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 230 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Stainless steel |
Material quality | 1.4401 |
Nominal inner diameter | 3/8" (10) |
Connection | Internal thread (BSPP) |
Connection 2 | External thread (BSPP) |
Pressure rating | PN400 |
Face to Face norm | Manufacturer standard |
Face to Face length | 55 mm |
Operation | T-bar |
Valve bore | 4 mm |
Kv value | 0.18 m³/h |
Rotating needle | Yes |
Spindle material | 1.4401 |
Primary spindle seal material | PTFE |
Actuator material | 1.4305 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 180 °C |
Maximum pressure difference at 20 °C | 400 bar |
DN | 3/8" |
d | 4 mm |
L | 55 mm |
H | 78 mm |
M | 50 mm |
Weight | 0.3 kg |