






€27,352.00/ pieceexcl. VAT
€33,095.92incl. VAT
Estimated delivery date - 17/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 6187 |
Norm | EN (DIN) |
Housing material | Bronze |
Material quality | Rg 10 |
Nominal inner diameter | DN200 |
Connection | Flange |
Pressure rating | PN4 |
Pressure rating flange | PN10 |
Face to Face length | 600 mm |
With filter element | Yes |
Mesh width | 3 mm |
Flow direction | Horizontal |
Material cover gasket | NBR |
Filter element material | SS316TI |
Material drain plug | SS316 |
Material bow nut | Brass |
DN | DN200 |
A | 340 mm |
H | 549 mm |
L | 600 mm |
G | 3/4" |
Weight | 140 kg |