| Mudbox strainer Type: 6187 Bronze Rg 10/SS316TI 3 mm PN4 Flange DN250 Pressure rating flange: PN10 | DN250 | PN4 | PN10 | | ā¬26,600.00/piece |
| Mudbox strainer Type: 6187 Bronze Rg 10/SS316TI 3 mm PN4 Flange DN65 Pressure rating flange: PN10 | DN65 | PN4 | PN10 | | ā¬2,792.00/piece |
| Mudbox strainer Type: 6187 Bronze Rg 10/SS316TI 2 mm PN4 Flange DN50 Pressure rating flange: PN10 | DN50 | PN4 | PN10 | | ā¬2,584.00/piece |
| Mudbox strainer Type: 6187 Bronze Rg 10/SS316TI 3 mm PN4 Flange DN125 Pressure rating flange: PN10 | DN125 | PN4 | PN10 | | ā¬8,200.00/piece |
| Mudbox strainer Type: 6187 Bronze Rg 10/CuNiFe 3 mm PN4 Flange DN50 Pressure rating flange: PN10 | DN50 | PN4 | PN10 | | ā¬2,620.00/piece |
| Mudbox strainer Type: 6187 Bronze Rg 10/SS316 3 mm PN4 Flange DN150 Pressure rating flange: PN10 | DN150 | PN4 | PN10 | | ā¬9,376.00/piece |
| Mudbox strainer Type: 6187 Bronze Rg 10/SS316 2 mm PN4 Flange DN125 Pressure rating flange: PN10 | DN125 | PN4 | PN10 | | ā¬6,368.00/piece |
| Mudbox strainer Type: 6187 Bronze Rg 10/CuNiFe 3 mm PN4 Flange DN50 Pressure rating flange: PN10 | DN50 | PN4 | PN10 | | ā¬2,590.40/piece |
| Mudbox strainer Type: 6187 Bronze Rg 10/SS316TI 3 mm PN4 Flange DN200 Pressure rating flange: PN10 | DN200 | PN4 | PN10 | | ā¬27,352.00/piece |
| Mudbox strainer Type: 6187 Bronze Rg 10/CuNiFe 8 mm PN4 Flange DN125 Pressure rating flange: PN10 | DN125 | PN4 | PN10 | | ā¬9,136.00/piece |
| Mudbox strainer Type: 6187 Bronze Rg 10/SS316TI 3 mm PN4 Flange DN50 Pressure rating flange: PN10 | DN50 | PN4 | PN10 | | ā¬11,680.00/piece |
| Mudbox strainer Type: 6187 Bronze Rg 10/SS316 5 mm PN4 Flange DN250 Pressure rating flange: PN10 | DN250 | PN4 | PN10 | | ā¬17,848.00/piece |
| Mudbox strainer Type: 6187 Bronze Rg 10/SS316TI 3 mm PN4 Flange DN50 Pressure rating flange: PN10 | DN50 | PN4 | PN10 | | ā¬2,882.40/piece |
| Mudbox strainer Type: 6187 Bronze Rg 10/SS316 8 mm PN4 Flange DN65 Pressure rating flange: PN10 | DN65 | PN4 | PN10 | | ā¬2,174.40/piece |
| Mudbox strainer Type: 6187 Bronze Rg 10/SS316 5 mm PN4 Flange DN150 Pressure rating flange: PN10 | DN150 | PN4 | PN10 | | ā¬9,544.00/piece |
| Mudbox strainer Type: 6187 Bronze Rg 10/SS316 8 mm PN4 Flange DN80 Pressure rating flange: PN10 | DN80 | PN4 | PN10 | | ā¬2,762.40/piece |
| Mudbox strainer Type: 6187 Bronze Rg 10/CuNiFe 3 mm PN4 Flange DN25 Pressure rating flange: PN10 | DN25 | PN4 | PN10 | | ā¬8,544.00/piece |
| Mudbox strainer Type: 6187 Bronze Rg 10/CuNiFe 3 mm PN4 Flange DN100 Pressure rating flange: PN10 | DN100 | PN4 | PN10 | | ā¬5,852.00/piece |
| Mudbox strainer Type: 6187 Bronze Rg 10/CuNiFe 3 mm PN4 Flange DN40 Pressure rating flange: PN10 | DN40 | PN4 | PN10 | | ā¬1,842.40/piece |