ECON®

ECON® Mudbox strainer Type: 6187 Bronze Rg 10/SS316 2 mm PN4 Flange DN125 Pressure rating flange: PN10

  • ERIKS:13664756
  • Manufacturer:8716901123329
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€6,368.00/ pieceexcl. VAT

€7,705.28incl. VAT

Estimated delivery date - 03/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6187
Norm
EN (DIN)
Housing material
Bronze
Material quality
Rg 10
Nominal inner diameter
DN125
Connection
Flange
Pressure rating
PN4
Pressure rating flange
PN10
Face to Face length
400 mm
With filter element
Yes
Mesh width
2 mm
Flow direction
Horizontal
Material cover gasket
NBR
Filter element material
SS316
Material drain plug
SS316
Material bow nut
Brass
DN
DN125
A
250 mm
H
392 mm
L
400 mm
G
1/2"
Weight
55 kg