






€9,136.00/ pieceexcl. VAT
€11,054.56incl. VAT
Estimated delivery date - 17/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 6187 |
Norm | EN (DIN) |
Housing material | Bronze |
Material quality | Rg 10 |
Nominal inner diameter | DN125 |
Connection | Flange |
Pressure rating | PN4 |
Pressure rating flange | PN10 |
Face to Face length | 400 mm |
With filter element | Yes |
Mesh width | 8 mm |
Flow direction | Horizontal |
Material cover gasket | NBR |
Filter element material | CuNiFe |
Material drain plug | SS316 |
Material bow nut | Brass |
DN | DN125 |
A | 250 mm |
H | 392 mm |
L | 400 mm |
G | 1/2" |
Weight | 55 kg |