ECON®

ECON® Mudbox strainer Type: 5188 Bronze Rg 5/SS316 8 mm Angle pattern PN4 Flange DN65 Pressure rating flange: PN10

  • ERIKS:13453553
  • Manufacturer:8716901123008
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3,348.00/ pieceexcl. VAT

€4,051.08incl. VAT

Estimated delivery date - 05/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
5188
Norm
EN (DIN)
Construction type
Right-angled
Housing material
Bronze
Material quality
Rg 5
Nominal inner diameter
DN65
Connection
Flange
Pressure rating
PN4
Pressure rating flange
PN10
Face to Face length
290 mm
With filter element
Yes
Mesh width
8 mm
Flow direction
Rising inlet, horizontal outlet
Material cover gasket
NBR
Filter element material
SS316
Material drain plug
Brass
Material bow nut
Brass
DN
DN65
A
185 mm
H
264 mm
L
150 mm
L1
150 mm
G
1/2"
Weight
19 kg