





| Product | Nominal inner diameter | Pressure rating | Pressure rating flange | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Mudbox strainer Type: 5188 Bronze Rg 5/SS316 8 mm Angle pattern PN4 Flange DN65 Pressure rating flange: PN10 | DN65 | PN4 | PN10 | ā¬3,348.00/piece | |
| Mudbox strainer Type: 5188 Bronze Rg 5/SS316 8 mm Angle pattern PN4 Flange DN100 Pressure rating flange: PN10 | DN100 | PN4 | PN10 | ā¬6,268.00/piece | |
| Mudbox strainer Type: 5188 Bronze Rg 5/SS316 8 mm Angle pattern PN4 Flange DN250 Pressure rating flange: PN10 | DN250 | PN4 | PN10 | ā¬22,912.00/piece | |
| Mudbox strainer Type: 5188 Bronze Rg 5/SS316 8 mm Angle pattern PN4 Flange DN80 Pressure rating flange: PN10 | DN80 | PN4 | PN10 | ā¬4,048.00/piece | |
| Mudbox strainer Type: 5188 Bronze Rg 5/SS316 8 mm Angle pattern PN4 Flange DN125 Pressure rating flange: PN10 | DN125 | PN4 | PN10 | ā¬8,392.00/piece |