ECON®

ECON® Lever Series: Heavy Duty Type: 6001B Stainless steel With locking device Suitable for: ISO 5211 Direct Mount Flange DN full bore: DN65- DN80

  • ERIKS:13381256
  • Manufacturer:8716901094520
Image 1
Image 2
Image 1
Image 2
Save to list

€53.38/ pieceexcl. VAT

€64.59incl. VAT

19 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Series
Heavy Duty
Type
6001B
Execution
Heavy Duty lever
Material
Stainless steel
Material quality
1.4301
Connection
Flange
DN full bore
DN65 - DN80
With locking device
Yes