



| Product | Execution | DN full bore | With locking device | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Lever Series: Heavy Duty Type: 6001B Stainless steel With locking device Suitable for: ISO 5211 Direct Mount Flange DN full bore: DN40- DN50 | Heavy Duty lever | DN40 - DN50 | Yes | €38.93/piece | |
| Lever Series: Heavy Duty Type: 6001B Stainless steel With locking device Suitable for: ISO 5211 Direct Mount Flange DN full bore: DN65- DN80 | Heavy Duty lever | DN65 - DN80 | Yes | €53.38/piece | |
| Lever Series: Heavy Duty Type: 6001B Stainless steel With locking device Suitable for: ISO 5211 Direct Mount Flange DN full bore: DN20 | Heavy Duty lever | DN20 | Yes | €24.74/piece | |
| Lever Series: Heavy Duty Type: 6001B Stainless steel With locking device Suitable for: ISO 5211 Direct Mount Flange DN full bore: DN15 | Heavy Duty lever | DN15 | Yes | €24.74/piece | |
| Lever Series: Heavy Duty Type: 6001B Stainless steel With locking device Suitable for: ISO 5211 Direct Mount Flange DN full bore: DN25- DN32 | Heavy Duty lever | DN25 - DN32 | Yes | €29.84/piece |