




€38.93/ pieceexcl. VAT
€47.11incl. VAT
35 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Series | Heavy Duty |
Type | 6001B |
Execution | Heavy Duty lever |
Material | Stainless steel |
Material quality | 1.4301 |
Connection | Flange |
DN full bore | DN40 - DN50 |
With locking device | Yes |