




€29.84/ pieceexcl. VAT
€36.11incl. VAT
Estimated delivery date - 15/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Series | Heavy Duty |
Type | 6001B |
Execution | Heavy Duty lever |
Material | Stainless steel |
Material quality | 1.4301 |
Connection | Flange |
DN full bore | DN25 - DN32 |
With locking device | Yes |