






€1,051.00/ pieceexcl. VAT
€1,271.71incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 7191 |
Model | 1 Low side connection |
Measuring distance | 500 mm |
Process connection | Flange |
Size process connection | DN25 |
Pressure rating flange | PN40 |
Maximum pressure at 20 °C | 40 bar |
Medium temperature | from 0 to 160 °C |
Min. specific density of liquid | 920 kg/m³ |
Max. specific density of liquid | 1.075 kg/m³ |
Max. viscosity | 500 |
Housing material | Stainless steel (1.4404) |
Material indication rail | Aluminium |
Sealing | Graphite |
Vent | Plug 1/2" BSPP external thread |
Drain | Plug 1/2" BSPP external thread |
Float leakage Indication | Yes |
Drainage length | 270 mm |
Number of switches | 0 |
Pointers | Yes |
A | 270 mm |
B | 73 mm |
C | 100 mm |
H | 500 mm |
€149.00/ pieceexcl. VAT
€180.29incl. VAT
6 In stock - Estimated delivery date 16/11/2026€196.00/ pieceexcl. VAT
€237.16incl. VAT
Estimated delivery date - 03/12/2026