ECON®

ECON® Globe valve Type: 264 Ductile cast iron/Bronze Fixed disc Angle pattern PN16 Flange DN40

  • ERIKS:12035561
  • Manufacturer:8716901111265
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Econ® globe valve, angular, spheroidal graphite iron, with bronze interior and flanged connection.

Field of application
  • Liquids, warm and cold water, gases.
  • Applications in the maritime sector thanks to the bronze interior.
Features
  • Approval from various inspection bodies possible.
  • Also available with loose disc, regulating disc or regulating disc with position indicator.
Save to list

€441.60/ pieceexcl. VAT

€534.34incl. VAT

3 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
264
Norm
EN (DIN)
Construction type
Right-angled
Housing material
Ductile cast iron
Material quality
EN-JS1025
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN40
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 8
Face to Face length
115 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Bronze
Material disc
CC491K
Spindle material
CuZn40Mn1.5
Primary spindle seal material
Graphite
Material bonnet
EN-JS1025
Bonnet gasket material
Stainless steel/graphite
Actuator material
Cast iron
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
225 °C
Maximum pressure difference at 20 °C
16 bar
Kv value
37 m³/h
DN
DN40
A
150 mm
H
234 mm
L1
115 mm
M
160 mm
Weight
8.4 kg