





| Product | Material quality | Nominal inner diameter | Pressure rating | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Globe valve Type: 264 Ductile cast iron/Bronze Screw down non-return disc with spring Angle pattern PN16 Flange DN80 | EN-JS1025 | DN80 | PN16 | ā¬1,041.60/piece | |
| Globe valve Type: 264 Ductile cast iron/Bronze Screw down non-return disc with spring Angle pattern PN16 Flange DN50 | EN-JS1025 | DN50 | PN16 | ā¬590.40/piece | |
| Globe valve Type: 264 Ductile cast iron/Bronze Fixed disc Angle pattern PN16 Flange DN80 | EN-JS1025 | DN80 | PN16 | ā¬896.80/piece | |
| Globe valve Type: 264 Ductile cast iron/Bronze Screw down non-return disc with spring Angle pattern PN16 Flange DN20 | EN-JS1025 | DN20 | PN16 | ā¬336.80/piece | |
| Globe valve Type: 264 Ductile cast iron/Bronze Fixed disc Angle pattern PN16 Flange DN50 | EN-JS1025 | DN50 | PN16 | ā¬529.60/piece | |
| Globe valve Type: 264 Ductile cast iron/Bronze Screw down non-return disc with spring Angle pattern PN16 Flange DN65 | EN-JS1025 | DN65 | PN16 | ā¬808.80/piece | |
| Globe valve Type: 264 Ductile cast iron/Bronze Screw down non-return disc with spring Angle pattern PN16 Flange DN125 | EN-JS1025 | DN125 | PN16 | ā¬2,252.00/piece | |
| Globe valve Type: 264 Ductile cast iron/Bronze Screw down non-return disc with spring Angle pattern PN16 Flange DN150 | EN-JS1025 | DN150 | PN16 | ā¬3,036.00/piece | |
| Globe valve Type: 264 Ductile cast iron/Bronze Screw down non-return disc with spring Angle pattern PN16 Flange DN100 | EN-JS1025 | DN100 | PN16 | ā¬1,492.00/piece | |
| Globe valve Type: 264 Ductile cast iron/Bronze Fixed disc Angle pattern PN16 Flange DN100 | EN-JS1025 | DN100 | PN16 | ā¬1,344.00/piece | |
| Globe valve Type: 264 Ductile cast iron/Bronze Screw down non-return disc with spring Angle pattern PN16 Flange DN40 | EN-JS1025 | DN40 | PN16 | ā¬513.60/piece | |
| Globe valve Type: 264 Ductile cast iron/Bronze Fixed disc Angle pattern PN16 Flange DN40 | EN-JS1025 | DN40 | PN16 | ā¬441.60/piece | |
| Globe valve Type: 264 Ductile cast iron/Bronze Fixed disc Angle pattern PN16 Flange DN150 | EN-JS1025 | DN150 | PN16 | ā¬2,668.00/piece | |
| Globe valve Type: 264 Ductile cast iron/Bronze Fixed disc Angle pattern PN16 Flange DN65 | EN-JS1025 | DN65 | PN16 | ā¬866.40/piece | |
| Globe valve Type: 264 Ductile cast iron/Bronze Fixed disc Angle pattern PN16 Flange DN125 | EN-JS1025 | DN125 | PN16 | ā¬2,026.40/piece | |
| Globe valve Type: 264 Ductile cast iron/Bronze Balanced valve Angle pattern PN16 Flange DN200 | EN-JS1025 | DN200 | PN16 | ā¬6,736.00/piece | |
| Globe valve Type: 264 Ductile cast iron/Bronze Screw down non-return disc with spring Right-angled PN16 Flange DN200 Pressure rating flange: PN10 | EN-JS1025 | DN200 | PN16 | ā¬11,432.00/piece |