ECON®

ECON® Globe valve Type: 251 Bronze/PTFE Fixed disc Straight PN25 Internal thread (BSPP) 1.1/2" (40)

  • ERIKS:14028288
  • Manufacturer:8716901113436
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Econ® bronze globe valve, with PTFE sealing, fixed or loose (SDNR) disc and BSP thread ends, pressure class PN25.
Save to list

€357.00/ pieceexcl. VAT

€431.97incl. VAT

21 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
251
Norm
EN (DIN)
Construction type
Straight
Housing material
Bronze
Material quality
CC491K (RG5)
Nominal inner diameter
1.1/2" (40)
Connection
Internal thread (BSPP)
Standard thread connection
ISO 228-1
Pressure rating
PN25
Face to Face norm
Manufacturer standard
Face to Face length
120 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Screwed and gland nut
Stem seal type
Gland seal
Sealing
PTFE
Material disc
CC491K (RG5)
Spindle material
CuZn35Ni (SoMs59)
Primary spindle seal material
Graphite
Material bonnet
CC491K (RG5)
Bonnet gasket material
PTFE
Actuator material
Cast iron
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
200 °C
Maximum pressure difference at 20 °C
25 bar
Kv value
35 m³/h
DN
1.1/2" (40)
H
151 mm
L
120 mm
M
100 mm
Weight
2.69 kg